Apply to be a TradeMaster!
Main product image of 3/4" Spirocombi Air & Dirt Separator Magnet (Press)
Magnifying glass
Hover image to zoom

3/4" Spirocombi Air & Dirt Separator Magnet (Press)

SKU:
VDR075-PFM
Rating:
(0)
Q&A:
(0)
3/4" Spirocombi Air & Dirt Separator Magnet (Press)
Magnifying glass
Hover image to zoom
$310.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Press x Press
This item replaces: VJV075-PF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
3/4" Spirocombi Air & Dirt Separator Magnet (Press)

Product Description
The Spirotherm Spirocombi Magnet is a high-efficiency, coalescing-type combination air eliminator and dirt separator for use in hydronic systems. In addition to functioning as a Spirovent air eliminator, powerful magnets surround the flow path increasing the separation efficiency of ferrous particles. The new universal connection supports installation in horizontal as well as vertical piping. Product sizes range from ¾- to 2-inch and all sizes are available with sweat, threaded and press fit connections.

Product Features
  • Eliminates 100% of the free air, 100% of the entrained air, and up to 99.6% of the dissolved air in the system, helping to protect pumps, valves, boilers and heat exchangers from dirt and debris.

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Max Pressure (PSI):

150

Size:

3/4"

Connection Type:

Press x Press

Connection Method:

Press

Max Temp (F):

270°F

Material:

Brass

Application:

Heating

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy