Shop Resideo Sale
Main product image of 3/4" Spirocombi Air & Dirt Separator Magnet (Threaded)
Magnifying glass
Hover image to zoom

3/4" Spirocombi Air & Dirt Separator Magnet (Threaded)

SKU:
VDR075-FTM
Rating:
(2)
Q&A:
(0)
3/4" Spirocombi Air & Dirt Separator Magnet (Threaded)
Magnifying glass
Hover image to zoom
$329.68 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)


This item replaces: VJV075

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
3/4" Spirocombi Air & Dirt Separator Magnet (Threaded)

Product Description
The Spirotherm Spirocombi Magnet is a high-efficiency, coalescing-type combination air eliminator and dirt separator for use in hydronic systems. In addition to functioning as a Spirovent air eliminator, powerful magnets surround the flow path increasing the separation efficiency of ferrous particles. The new universal connection supports installation in horizontal as well as vertical piping. Product sizes range from ¾- to 2-inch and all sizes are available with sweat, threaded and press fit connections.

Product Features
  • Eliminates 100% of the free air, 100% of the entrained air, and up to 99.6% of the dissolved air in the system, helping to protect pumps, valves, boilers and heat exchangers from dirt and debris.

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Size:

3/4"

Max Pressure (PSI):

150

Material:

Brass

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

DMF150 Digital PRESSURE PAL Hydronic Mini System Feeder (4.6 Gallon)
SKU: DMF150
Axiom

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Air removal supreme

We rebuilt part of a 32 year old hot water system for a senior citizen on a fixed income. Fantastic air removal qualities and removed the final bits after a system flush and start up.
pete the plumber
Hudson Valley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

This thing is worth its weight in gold if you have a system that you are having trouble removing air from. Had an old air scoop on my hydronic heating system that just wasn't doing the job, had air noises in the baseboards for months, put this on and air noises were immediately gone!
Ryan
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy