Apply to be a TradeMaster!
Main product image of 2" Quad Air & Dirt Eliminator (Threaded)
Magnifying glass
Hover image to zoom

2" Quad Air & Dirt Eliminator (Threaded)

SKU:
VDX-200-FT
Rating:
(0)
Q&A:
(1)
2" Quad Air & Dirt Eliminator (Threaded)
Magnifying glass
Hover image to zoom
$986.77 each
In Stock
In Stock
Get 1 Tue, Oct 20

MANUALS (1)

Submittal Sheet

This item replaces: VDX200-FT

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp
Product Highlight: Max Flow (GPM)
40 MAX GPM

Description

–
The life and efficiency of a heating or cooling system are greatly dependent on the quality of the system water. Air and dirt problems cause frequent breakdowns and increased customer complaints. Corrosion, cavitation, and component wear are consequences of dirty, air-saturated water. Recurring problems and increased maintenance result in unnecessary costs and dissatisfied owners. Many systems now have the need for hydraulic balance due to separate circuits with variable speed pumps or the need for chiller and boiler loops. Combining all these features in a low loss header saves time and reduces installation costs. There is a solution! A hydraulically balanced system without air and dirt is possible. There is a unique four-purpose device that will remove air and dirt to keep the system clean and function as a hydraulic separator in a low loss header. It includes connections for two separate circuits, requires little maintenance, and works without strainers or filters. Less maintenance, fewer costs, satisfied owners! The name: Spirovent Quad.

Features:
  • Integral brass, float-operated venting mechanism with Viton seal
  • No bypass, isolating valves or replacement filters to clog and reduce flow
  • Two full-flow operating functions plus hydraulic balance in a low loss header
  • Combines an air eliminator and dirt separator with a center chamber between the four nozzles
  • Coalescing element and dirt separation medium completely fills the internal volume of the vessel providing unsurpassed efficiency
  • Dirt can be flushed while the system is in full operation
  • Quiet operation
  • Minimum pressure drop; always constant
  • Increased component life
  • Reduced oxygen-based corrosion and pump cavitation
  • Provides optimum heat transfer

Specifications:
  • Pipe Size: 2"
  • D: 4"
  • H2: 30-1/4"
  • h2: 8-1/4"
  • h3: 10-1/4"
  • L (Threaded): 10-1/8"
  • Weight: 26.4 lbs
  • Application: Air, Dirt
  • Body Material: Brass
  • Connection Size: 2"
  • Connection Type: NPT
  • Max GPM: 40 GPM
  • Max Pressure: 150 psi
  • Max Temp: 270°F

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Hydraulic Separator

Size:

2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Flow (GPM):

40

Max Pressure (PSI):

150

Max Temp (F):

270°F

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are there O-rings in the connections for the Spirovent Quad, VDX-200-FT, and can replacements be purchased separately?

Asked by Rich Vaughn 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rich, thanks for writing in. Unfortunately, we do not offer o-rings for this dirt eliminator separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy