Apply to be a TradeMaster!
Main product image of 1-1/4" Spirovent Quad Jr. Air Eliminator (Press) w/ Magnet
Magnifying glass
Hover image to zoom

1-1/4" Spirovent Quad Jr. Air Eliminator (Press) w/ Magnet

SKU:
VDX125-PFM
Rating:
(0)
Q&A:
(0)
1-1/4" Spirovent Quad Jr. Air Eliminator (Press) w/ Magnet
Magnifying glass
Hover image to zoom
$738.53 each
In Stock
In Stock
Get 2 Thu, Nov 19
Size: 
1-1/4"
1"1-1/4"1-1/2"
Connection Type: 
Press x Press
This item replaces: VDX125-PF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1-1/4"

Description

–
1-1/4" Spirovent Quad Jr. Air Eliminator (Press) w/ Magnet

The unique construction of this combined unit allows for the removal of both entrained air and dirt particles. The patented Spirotube®, the core of the Spirovent Dirt unit, causes dirt particles of all sizes to sink to the bottom of the unit and collect in the dirt chamber, eliminating any blockage concerns. The air bubbles rise and collect in the air chamber before being released via an integral automatic valve. The dirt can be flushed through the drain while the system remains fully operational. The large dirt collection chamber ensures infrequent flushing.

Body Type: Brass

Connection Type:Sweat

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Hydraulic Separator

Size:

1-1/4"

Connection Method:

Press

Connection Type:

Press x Press

Includes:

Magnet

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy