The Day Savers – A National Tradesmen Day Contest
Main product image of 2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)
Magnifying glass
Hover image to zoom

2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)

SKU:
VHR200-FA
Rating:
(0)
Q&A:
(0)
2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)
Magnifying glass
Hover image to zoom
$4,802.17 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

This item replaces: VHR200-FL


Lift Gate

This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Flanged

Specs

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

150

Size:

2"

Product Type:

Air Eliminator

Material:

Steel

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy