Apply to be a TradeMaster!
Main product image of 4" Spirovent Sr. Air Eliminator (Flanged)
Magnifying glass
Hover image to zoom

4" Spirovent Sr. Air Eliminator (Flanged)

SKU:
VSR400-FA
Rating:
(0)
Q&A:
(1)
4" Spirovent Sr. Air Eliminator (Flanged)
Magnifying glass
Hover image to zoom
$3,667.22 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

MANUALS (1)

Specification Sheet

This item replaces: VSR400-FL


Lift Gate

–
This product weighs 99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Flanged

Specs

–
Connection Type:

Flanged x Flanged

Max Pressure (PSI):

150

Size:

4"

Product Type:

Air Eliminator

Material:

Steel

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the air elimination valve threaded so piping can be installed to vent air to safe location

Asked by Ray 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The threading on the air eliminator is not a thread size that can be connected to. The air the item eliminates from a closed loop system is very minimal and poses no health rise

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy