Apply to be a TradeMaster!
3/8" x 1/2" Thermal Expansion Valve w/ 60" Capillary (5 Ton)

3/8" x 1/2" Thermal Expansion Valve w/ 60" Capillary (5 Ton)

Brand:
Sporlan
SKU:
102283
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" Thermal Expansion Valve w/ 60" Capillary (5 Ton)
$649.83 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
5
Product Highlight: Refrigerant Type
R-22

Specs

–
Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

5

Refrigerant Type:

R-22

Capillary Length:

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy