Apply to be a TradeMaster!
Main product image of FV-1/2-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom

FV-1/2-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)

Brand:
Sporlan
SKU:
109221
Rating:
(0)
Q&A:
(0)
FV-1/2-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom
$174.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/2
Product Highlight: Connection Type
SAE Connection
Product Highlight: Refrigerant Type
R-407A, R-422D, R-407C, R-22

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 1/2
  • INLET CONNECTION: 1/4" SAE
  • OUTLET CONNECTION: 1/2" SAE
  • EQUALIZER METHOD: Internally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 50 Mesh Removeable

The Sporlan Type F-EF thermostatic expansion valves have a brass bar stock body. The F valve has flare fittings and the EF valve has extended ODF connections. Both valve types are available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation

Features/Benefits:
  • Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the F and EF valves is 450 psi (31 bar)

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Capacity ranges from 1/5 to 3 tons R-22
  • Transportation


For over 80 years the Sporlan Division of ParkerHannifin has set the industry standard for the development and manufacture of leading edge HVACR components. Our outside technical sales force and application engineering team focuses on refrigeration system applications and troubleshooting for service technicians, distribution channel partners, and original equipment manufacturers.

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

1/4"

Outlet Size:

1/2"

Ton:

1/2

Capillary Length:

30"

Connection Type:

SAE

Refrigerant Type:

R-407A

R-422D

R-407C

R-22

Equalizer:

Internal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy