Shop Limited Time Deals
Main product image of FSE-1/2-Z 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom

FSE-1/2-Z 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)

Brand:
Sporlan
SKU:
109303
Rating:
(0)
Q&A:
(0)
FSE-1/2-Z 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom
109303 has been discontinued
Discontinued March 3, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/2
Product Highlight: Connection Type
SAE Connection
Product Highlight: Refrigerant Type
R-502, R-408A, R-404A

Description

Specifications:
  • REFRIGERANT TYPE: R-404A
  • APPLICATION: Low Temp Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 1/2
  • INLET CONNECTION: 1/4" SAE
  • OUTLET CONNECTION: 1/2" SAE
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 50 Mesh Removeable

The Sporlan Type F-EF thermostatic expansion valves have a brass bar stock body. The F valve has flare fittings and the EF valve has extended ODF connections. Both valve types are available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation

Features/Benefits:
  • Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the F and EF valves is 450 psi (31 bar)

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Capacity ranges from 1/5 to 3 tons R-22
  • Transportation


For over 80 years the Sporlan Division of ParkerHannifin has set the industry standard for the development and manufacture of leading edge HVACR components. Our outside technical sales force and application engineering team focuses on refrigeration system applications and troubleshooting for service technicians, distribution channel partners, and original equipment manufacturers.

Specs

Application:

Low Temp Refrigeration

Inlet Size:

1/4"

Outlet Size:

1/2"

Ton:

1/2

Capillary Length:

30"

Connection Type:

SAE

Refrigerant Type:

R-502

R-408A

R-404A

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm