Apply to be a TradeMaster!
Main product image of EFJ-1/4-ZP 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1 Ton)
Magnifying glass
Hover image to zoom

EFJ-1/4-ZP 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1 Ton)

Brand:
Sporlan
SKU:
111270
Rating:
(0)
Q&A:
(0)
EFJ-1/4-ZP 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1 Ton)
Magnifying glass
Hover image to zoom
$217.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Ton
1.0
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-134A

Description

–
Sporlan Type EF thermostatic expansion valves are designed for use on Air Conditioning and Refrigeration units. They regulate refrigerant flow by maintaining a nearly constant superheat at the evaporator outlet.

The Type EF has a 60 x 50 mesh insert strainer. These valves are designed for small refrigeration systems such as refrigerated cases, coolers, and freezers where space is limited and an external adjustment is desired.

Specifications:
  • REFRIGERANT TYPE: R-134a
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: ZP
  • NOMINAL CAPACITY (TON): 1 ton
  • INLET CONNECTION: 1/4" ODF
  • OUTLET CONNECTION: 3/8" ODF
  • EQUALIZER METHOD: Internally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 50 Mesh Insertable

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation

Features/Benefits:
  • Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the F and EF valves is 450 psi (31 bar)

For over 80 years the Sporlan Division of ParkerHannifin has set the industry standard for the development and manufacture of leading edge HVACR components. Our outside technical sales force and application engineering team focuses on refrigeration system applications and troubleshooting for service technicians, distribution channel partners, and original equipment manufacturers.

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

1/4"

Outlet Size:

3/8"

Ton:

1.0

Capillary Length:

30"

Connection Type:

ODF

Equalizer:

Internal

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy