Apply to be a TradeMaster!
Main product image of GVE-1-1/2-C 3/8" x 1/2" SAE Thermal Expansion Valve w/ 60" Capillary (1-1/2 Ton)
Magnifying glass
Hover image to zoom

GVE-1-1/2-C 3/8" x 1/2" SAE Thermal Expansion Valve w/ 60" Capillary (1-1/2 Ton)

Brand:
Sporlan
SKU:
112885
Rating:
(0)
Q&A:
(0)
GVE-1-1/2-C 3/8" x 1/2" SAE Thermal Expansion Valve w/ 60" Capillary (1-1/2 Ton)
Magnifying glass
Hover image to zoom
$531.52 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1-1/2
Product Highlight: Connection Type
SAE Connection
Product Highlight: Refrigerant Type
R-407C, R-407A, R-22, R-422D

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 1-1/2
  • INLET CONNECTION: 3/8" SAE
  • OUTLET CONNECTION: 1/2" SAE
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"
  • STRAINER TYPE: 100 Mesh Removeable
  • EXTERNAL EQUALIZER: 1/4" SAE FLARE

Sporlan Type G valve is a forged brass body, externally adjustable valve with SAE flare connections. The thermostatic element is replaceable, and the inlet connection has a removable 100 mesh strainer. This valve is designed for small refrigeration systems such as refrigerated cases, coolers and freezers. In addition to refrigeration applications, the externally equalized Type G valve may be used for small capacity air conditioning and heat pump units.

Specs

–
Application:

Low Temp Refrigeration

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

1-1/2

Capillary Length:

60"

Connection Type:

SAE

Refrigerant Type:

R-407C

R-407A

R-22

R-422D

Equalizer:

External

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy