Apply to be a TradeMaster!
Main product image of OZE-35-GA 1-1/8" x 1-3/8" ODF Thermal Expansion Valve w/ 60" Capillary (35 Ton)
Magnifying glass
Hover image to zoom

OZE-35-GA 1-1/8" x 1-3/8" ODF Thermal Expansion Valve w/ 60" Capillary (35 Ton)

Brand:
Sporlan
SKU:
125399
Rating:
(0)
Q&A:
(0)
OZE-35-GA 1-1/8" x 1-3/8" ODF Thermal Expansion Valve w/ 60" Capillary (35 Ton)
Magnifying glass
Hover image to zoom
$722.38 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1-1/8"
Product Highlight: Outlet Size
1-3/8"
Product Highlight: Ton
35
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
ODF Connection

Description

–
Specifications:
  • REFRIGERANT TYPE: R-410A
  • APPLICATION: Air Conditioning
  • THERMOSTATIC CHARGE: GA
  • NOMINAL CAPACITY (TON): 35
  • INLET CONNECTION: 1-1/8" ODF
  • OUTLET CONNECTION: 1-3/8" ODF
  • EVAPORATOR EQUALIZER SIZE (INCH): 1/4" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"
  • STRAINER TYPE: 12 Mesh Permanent

The Sporlan Type O balance ported thermostatic expansion valves have a brass bar stock body with extended ODF connections, adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance. The balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation. Optional bi-directional feature is available.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial - Food Storage units

Features:
  • Balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation
  • Thermostatic charges available to match system conditions
  • Available with external equalizer
  • Two Body Styles: Design working pressure for Small O is 450 psi (31 bar) and Large O is 425 psi (29 bar)

Applications:
  • Systems with widely varying operating conditions
  • Capacity ranges from 15 to 70 tons R-22 (Two body styles – Small O capacity ranges from 15 to 30 tons and Large O capacity ranges from 40 to 70 tons
  • Air Conditioning – Commercial, Chillers
  • Transportation

Specs

–
Application:

Air Conditioning

Inlet Size:

1-1/8"

Outlet Size:

1-3/8"

Ton:

35

Refrigerant Type:

R-410A

Connection Type:

ODF

Capillary Length:

60"

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy