Apply to be a TradeMaster!
Main product image of SSE-3-C 1/2" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (3 Ton)
Magnifying glass
Hover image to zoom

SSE-3-C 1/2" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (3 Ton)

Brand:
Sporlan
SKU:
128934
Rating:
(0)
Q&A:
(0)
SSE-3-C 1/2" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (3 Ton)
Magnifying glass
Hover image to zoom
$287.10 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"
Product Highlight: Ton
3
Product Highlight: Refrigerant Type
R-408A, R-404A, R-502
Product Highlight: Connection Type
ODF Connection

Description

–
Specifications:
  • REFRIGERANT TYPE: R-404A
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 3
  • INLET CONNECTION: 1/2" ODF
  • OUTLET CONNECTION: 7/8" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"
  • STRAINER TYPE: 12 Mesh Permanent

The Sporlan Type S thermostatic expansion valves have a brass bar stock body. The S valve has ODF connections. It is available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial Refrigeration

Features:
  • Permanent Inlet strainer
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the S valves is 450 psi (31 bar)

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Capacity ranges from 2 to 10 tons R-22
  • Transportation

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

1/2"

Outlet Size:

7/8"

Ton:

3

Refrigerant Type:

R-408A

R-404A

R-502

Connection Type:

ODF

Capillary Length:

60"

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy