Apply to be a TradeMaster!
Main product image of SORIT-PI-37S 0/100# 7/8" Valve
Magnifying glass
Hover image to zoom
SORIT-PI-37S 0/100# 7/8" Valve
Magnifying glass
Hover image to zoom
$1,697.26 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"
Product Highlight: Ton
1
Product Highlight: Refrigerant Type
R-502, R-408A, R-404A
Product Highlight: Connection Type
ODF Connection

Specs

–
Application:

Low Temp Refrigeration

Inlet Size:

1/2"

Outlet Size:

7/8"

Ton:

1

Refrigerant Type:

R-502

R-408A

R-404A

Connection Type:

ODF

Capillary Length:

60"

Equalizer:

External

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy