Shop Klein Tools Limited Time Promotion
RCVE-2-GA 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (2 Ton)

RCVE-2-GA 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (2 Ton)

Brand:
Sporlan
SKU:
151265
Rating:
(0)
Q&A:
(0)
RCVE-2-GA 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (2 Ton)
$226.00 each
In Stock
In Stock
Get 2 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
2
Product Highlight: Refrigerant Type
R-422D, R-22, R-407A, R-407C
Product Highlight: Connection Type
ODF Connection

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Air Conditioning
  • THERMOSTATIC CHARGE: GA
  • NOMINAL CAPACITY (TON): 2
  • INLET CONNECTION: 3/8" ODF
  • OUTLET CONNECTION: 1/2" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 100 Mesh Permanent
  • VALVE OPTION: Internal Check Valve

The Sporlan Type R-ER-SR, and RC balance ported thermostatic expansion valves have a brass bar stock body. The R valve has flare connections, the ER has extended ODF connection and SR has extended ODF connections with forged inlet and replaceable strainer. Type RC valve contains an internal check valve. They are available with adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance. The balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial Refrigeration

Features:
  • Inlet strainer
  • Can be applied in bi-directional applications
  • Can operate over widely varying operating conditions
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the R-ER-SR valves is 450 psi (31 bar). For R-410A only the design working pressure is 700 psi (48.3 bar)

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Capacity ranges from 1/3 to 12 tons R-22
  • Transportation

Specs

–
Application:

Air Conditioning

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

2

Refrigerant Type:

R-422D

R-22

R-407A

R-407C

Connection Type:

ODF

Capillary Length:

30"

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy