Apply to be a TradeMaster!
EFSE-2-ZP 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (2 Ton)

EFSE-2-ZP 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (2 Ton)

Brand:
Sporlan
SKU:
160026
Rating:
(0)
Q&A:
(0)
EFSE-2-ZP 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (2 Ton)
$269.60 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
2
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-404A

Specs

–
Application:

Low Temp Refrigeration

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

2

Capillary Length:

60"

Connection Type:

ODF

Refrigerant Type:

R-404A

Equalizer:

External

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy