Apply to be a TradeMaster!
Main product image of EGJE-1/2-CP60 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom

EGJE-1/2-CP60 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)

Brand:
Sporlan
SKU:
164315
Rating:
(0)
Q&A:
(0)
EGJE-1/2-CP60 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom
$426.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/2
Product Highlight: Refrigerant Type
R-12, R-401A, R-409A, R-134A
Product Highlight: Connection Type
ODF Connection

Description

–
Specifications:
  • REFRIGERANT TYPE: R-134A
  • APPLICATION: Air Conditioning
  • THERMOSTATIC CHARGE: CP60
  • NOMINAL CAPACITY (TON): 1/2
  • INLET CONNECTION: 3/8" ODF
  • OUTLET CONNECTION: 1/2" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"

Sporlan Type EG valve is a forged brass body, externally adjustable valve with ODF solder connections.

The thermostatic element is replaceable, and the inlet connection has a removable100 mesh strainer which can be cleaned and/or replaced without removing the valve from the line. This valve is designed for small refrigeration systems such as refrigerated cases, coolers and freezers. In addition to refrigeration applications, the externally equalized Type EG valve may be used for small capacity air conditioning and heat pump units.

Specs

–
Application:

Air Conditioning

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

1/2

Refrigerant Type:

R-12

R-401A

R-409A

R-134A

Connection Type:

ODF

Capillary Length:

60"

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy