Apply to be a TradeMaster!
Main product image of BQ 3/8" x 1/2" SAE Style Valve Body Expansion Valve
Magnifying glass
Hover image to zoom
BQ 3/8" x 1/2" SAE Style Valve Body Expansion Valve
Magnifying glass
Hover image to zoom
$107.23 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
SAE Connection

Description

–
The Series BQ are replaceable cartridge style thermostatic expansion valves
**Image may not be exact representation of item.**

Specs

–
Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

SAE

Equalizer:

Internal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy