Apply to be a TradeMaster!
Main product image of SBQ 3" x 4" ODF Cartridge Style Valve Body
Magnifying glass
Hover image to zoom

SBQ 3" x 4" ODF Cartridge Style Valve Body

Brand:
Sporlan
SKU:
168193
Rating:
(0)
Q&A:
(0)
SBQ 3" x 4" ODF Cartridge Style Valve Body
Magnifying glass
Hover image to zoom
$111.37 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
ODF Connection

Description

–
The Sporlan Q and BQ series are replaceable cartridge style valves designed for small refrigeration systems, such as refrigerated cases, coolers, and freezers. The externally equalized versions of these valves are ideal for air conditioning and heat pump systems. BQ valves are balance ported, engineered specifically for systems with a wide range of operating conditions and may be applied on bi-directional applications.

Q and BQ valves are supplied as three individual component parts: the thermostatic element, the valve body, and the replaceable cartridge or orifice. The interchangeable nature of the Q and BQ family make it ideal for reducing inventory, while increasing valve options – so the right valve is always on hand.

Q and BQ brass body type valves feature Sporlan’s traditional knife edge, metal-to-metal thermostatic element to valve body construction, which ensures a leak-proof joint.

Sporlan’s selective thermostatic charges are specifically designed for low temperature, medium temperature, and air conditioning applications. The elements are manufactured with a large flat diaphragm to reduce diaphragm stresses and provide precise control. The installer is able to select the best possible thermostatic charge for the application because the Q and BQ valve bodies and thermostatic elements are supplied as independent components.

Refrigerant flow through the valve port opposes the pin movement in all Type Q and BQ valves. This provides improved stability at light loads, when the pin modulates to a position close to the port. The liquid flow enters near the top of the valve body, which has a warming effect on the thermostatic element and minimizes the potential for charge migration.

The Type Q and BQ valves are available with flare or sweat connections and all feature adjustable superheat.

Markets:
  • Air Conditioning
  • Refrigeration - Food Retail
  • Transportation
  • Industrial - Food Storage units

Features:
  • Replaceable cartridge design.
  • Balance port design on BQ Series provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation
  • Thermostatic charges available to match system conditions
  • Available with external equalizer and internal equalizer
  • Design working pressure of 450 psi (31 bar) or 700 psi ( bar). For R-410A only the design working pressure is 700 psi (48.3 bar)

Applications:
  • Systems with widely varying operating conditions
  • Capacity ranges from 1/8 to 5 ton R-22
  • Supermarket cases and rack systems, Food and Beverage units
  • Air Conditioning – Residential, Commercial, Chillers
  • Transportation – Units on Truck/Trailer, Bus and Vans

Specs

–
Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

ODF

Equalizer:

Internal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy