Apply to be a TradeMaster!
1/4" x 1/2" R-22 SAE Thermal Expansion Valve w/ 5' Capillary (1/3 Ton)

1/4" x 1/2" R-22 SAE Thermal Expansion Valve w/ 5' Capillary (1/3 Ton)

Brand:
Sporlan
SKU:
168204
Rating:
(0)
Q&A:
(0)
1/4" x 1/2" R-22 SAE Thermal Expansion Valve w/ 5' Capillary (1/3 Ton)
$308.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/3
Product Highlight: Connection Type
SAE Connection
Product Highlight: Refrigerant Type
R-22

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Commercial Refrigeration
  • THERMOSTATIC CHARGE: C
  • NOMINAL CAPACITY (TON): 1/3
  • INLET CONNECTION: 1/4" SAE
  • OUTLET CONNECTION: 1/2" SAE
  • EQUALIZER METHOD: Internally Equalized
  • CAPILLARY LENGTH (INCH): 60"
  • STRAINER TYPE: 50 Mesh Removeable


Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

1/4"

Outlet Size:

1/2"

Ton:

1/3

Capillary Length:

60"

Connection Type:

SAE

Refrigerant Type:

R-22

Equalizer:

Internal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy