Apply to be a TradeMaster!
Main product image of KT-43-VC 60" Power Element
Magnifying glass
Hover image to zoom

KT-43-VC 60" Power Element

Brand:
Sporlan
SKU:
180319
Rating:
(1)
Q&A:
(0)
KT-43-VC 60" Power Element
Magnifying glass
Hover image to zoom
180319 has been discontinued
Discontinued August 12, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
KT-43-VC 60" Power Element
Brand:
Sporlan
SKU:181511
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-407A, R-22, R-407C, R-422D

Specs

Capillary Length:

60"

Refrigerant Type:

R-407A

R-22

R-407C

R-422D

Element Type:

43

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ordered, shipped, and delivered as stated.

They even supply tracking status updates.
RB
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?