Shop Resideo Sale
Main product image of 1605-4-1/4-LNWR Refrigerant Distributor
Magnifying glass
Hover image to zoom
1605-4-1/4-LNWR Refrigerant Distributor
Magnifying glass
Hover image to zoom
$115.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Inlet Size
1/2" SAE

Description

–
  • Type: 1605
  • Maximum Pressure (Bar); 48.3 bar
  • Maximum Pressure (PSI): 700 PSI
  • Number of Circuits: 4
  • Circuit Size (Inches): 1/4"
  • Nozzle Size: L
  • Orifice: Less Nozzle with Ring
  • Nozzle Style: Standard
  • Material: Brass
  • Connection: 1/2" SAE Flare

The Sporlan refrigerant distributor provides exceptional refrigerant mixing to ensure the evaporator coil circuits are equally fed and performance is maintained. As refrigerant passes through the thermostatic expansion valve, a portion of the liquid flashes, resulting in two-phase (liquid and vapor) flow at the inlet of the refrigerant distributor nozzle. The nozzle increases the velocity of the two-phase flow, mixing its liquid and vapor components. In addition, the nozzle is positioned such that flow is focused onto the dispersion cone, equally dividing the mixture into passageways spaced evenly around the cone. The refrigerant then flows through the distributor tubes to each evaporator circuit. Using a Sporlan refrigerant distributor will provide exceptional evaporator performance by equally feeding all circuits.

Markets:
  • Air Conditioning
  • Refrigeration – Food Retail
  • Refrigeration – Food Service
  • Transportation
  • Industrial – Food Storage units

Features/Benefits:
  • Reliable Sporlan machining Quality.
  • Sizes and capacities for most applications.
  • Easy to solder. Steel models feature trepanned circuits for simplified welding
  • Interchangeable nozzle permits custom selection.
  • Can be installed in any position.
  • Adapts to, and complements, Sporlan quality expansion valves.
  • Can be applied to any make mulit-circuit evaporator coil.
  • Allows visual inspection of solder joints.
  • Permits use of a probe wire or air jet to test for plugged circuits at distributor or evaporator coil.

Applications:
  • Multi -circuit evaporators in a refrigeration or air conditioning system.

Specs

–
Number of Circuits:

4

Material:

Brass

Inlet Size:

1/2" SAE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy