Apply to be a TradeMaster!
Main product image of 1-1/8" Aux. Side Connector
Magnifying glass
Hover image to zoom

1-1/8" Aux. Side Connector

Brand:
Sporlan
SKU:
206841
Rating:
(0)
Q&A:
(0)
1-1/8" Aux. Side Connector
Magnifying glass
Hover image to zoom
$235.52 each
In Stock
In Stock
Get 2 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • TYPE: ASC
  • NUMBER OF OUTLETS: 1
  • ORIFICE: Less Nozzle With Ring
  • INLET CONNECTION: 1 1/8"
  • OUTLET SIZE (INCH): 1 1/8"
  • CONNECTION SIZE: 5/8"
  • NOZZLE STYLE: Standard
  • NOMINAL SIZE: E
  • CONFIGURATION TYPE: With 1 Side Connection
  • CONNECTION TYPE: Solder
  • MATERIAL: Brass

Specs

–
Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy