Apply to be a TradeMaster!
Main product image of MKC-2E 120V WC Coil
Magnifying glass
Hover image to zoom

MKC-2E 120V WC Coil

Brand:
Sporlan
SKU:
310671
Rating:
(1)
Q&A:
(0)
MKC-2E 120V WC Coil
Magnifying glass
Hover image to zoom
$187.51 each
In Stock
In Stock
Get 8 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product quality as expected, service not so much.

Product was as expected, no issues. Supplyhouse website commited product in stock and would ship that day if order recieved by X time. called order in to make it shipped that day, Rep commited to it shiping that day NDA. The product did not ship until the following day. Made me look bad to my customer !
Steve
Hershey, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy