Apply to be a TradeMaster!
Main product image of MKC-2 CAM 24VDC Coil w/ Junction Box
Magnifying glass
Hover image to zoom

MKC-2 CAM 24VDC Coil w/ Junction Box

Brand:
Sporlan
SKU:
311931
Rating:
(0)
Q&A:
(0)
MKC-2 CAM 24VDC Coil w/ Junction Box
Magnifying glass
Hover image to zoom
$177.14 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC

Description

–
Solenoid Coils convert electrical energy into linear motion. The coil consists of copper or aluminum that is wound around a hollow form (bobbin). When electrical current flows through the coil a magnetic field is created.

Markets:
  • Air Conditioning
  • Refrigeration
  • Industrial Refrigeration
  • Transportation

Features/Benefits:
  • Replacement Solenoid Coils for Sporlan Solenoid and Pressure Regulating Valves

Applications:
  • Air Conditioning – Residential, Heat pumps, Chillers, Commercial units, Industrial
  • Food Service units - Ice Machines, Slush Machines
  • Refrigeration – Cases, Freezers, Walkin units, Self-contained units
  • Industrial Refrigeration
  • Transportation – Truck/Trailer, Buses, Rail, Vans, Reefers

Specs

–
Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy