Apply to be a TradeMaster!
Main product image of 7/8" ODF - 1-1/8" ODM & 1-1/8" ODF Solder MB25S2 2-Way Normally Closed Solenoid Valve
Magnifying glass
Hover image to zoom

7/8" ODF - 1-1/8" ODM & 1-1/8" ODF Solder MB25S2 2-Way Normally Closed Solenoid Valve

Brand:
Sporlan
SKU:
3624-00
Rating:
(0)
Q&A:
(0)
7/8" ODF - 1-1/8" ODM & 1-1/8" ODF Solder MB25S2 2-Way Normally Closed Solenoid Valve
Magnifying glass
Hover image to zoom
$1,428.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
7/8" Connection

Description

–
The Sporlan Type A, B and E series solenoid valves are provided as two basic types of solenoid valves. The most common is the normally-closed type, in which the valve opens when the coil is energized, and closes when the coil is de-energized. The other type is the normally-open valve which opens when the coil is de-energized and closes when the coil is energized. The valves are brass forged or brass bar stock. The E series has extended copper connections. For Air Conditioning or refrigeration applications it is important to use system capacity, refrigerant, type of fluid, temperature and pressures. It is not recommended to size by line size. Refer to literature or selection program for capacity data. Each valve is factory tested to ensure positive leak-free performance.

Types B19 and E19 Series are pilot operated solenoid valves for refrigeration and air conditioning applications. They are suitable for suction service because very low pressure differential, 1 psi, is required for full operation. These valves may be mounted horizontally, on their side or in a vertical line.

The Type E19 series solenoid valves feature extended solder type connections as standard. One important benefit to the user is that all valves in the “E19” series can be installed without disassembly using either low or no silver content brazing alloy.

Key Features and Benefits:
  • ADDITIONAL OPTIONS: Manual Lift Stem
  • MOUNTING HOLES: Provided
  • Class F coils
  • E series has extended copper connections. Disassembly for installation is unnecessary
  • Synthetic seating material for tight closing
  • Synthetic coated metal gaskets minimize external leaks
  • Maximum working pressure for the non high pressure (-HP) valves is 500 psi (34.5 bar), For the high pressure (–HP) E2-HP thru E10S1-HP valves 1,015 psi (70 bar) and E14-HP thru E43-HP 700 psi (48 bar)

Specs

–
Connection Size:

7/8"

Connection Type:

ODF

Position:

Normally Closed

Port Size:

19/32"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy