Apply to be a TradeMaster!
3/4" FNPT R246P1 2-Way Industrial Solenoid Valve
3/4" FNPT R246P1 2-Way Industrial Solenoid Valve
$382.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Connection Size
3/4" Connection

Description

–
Suitable for most types of industrial applications. Ideal for water, light oils, air lines to chucking devices, steam lines, etc. Use the disc type valves for high temperature and steam applications up to 25 psig. Use the teflon diaphragm type valve for high temperature and steam applications over 5 psia (225°F) but do not exceed 10 psia (240°F).

Diaphragm type industrial solenoid valves are tight seating in applications of normal differential pressure. For applications where differential pressures in the closed position are below 5 psi, a Buna-N diaphragm is recommended in place of the standard teflon diaphragm.

Specs

–
Connection Size:

3/4"

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Service, As Usual

Everything as expected, and efficient as well.
Rich
New Orleans, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy