Apply to be a TradeMaster!
Main product image of 5/8" ODF EBV-1050 Refrigeration & Air Conditioning Ball Valve (13.9 Cv)
Magnifying glass
Hover image to zoom

5/8" ODF EBV-1050 Refrigeration & Air Conditioning Ball Valve (13.9 Cv)

Brand:
Sporlan
SKU:
502035-SPORLAN
Rating:
(0)
Q&A:
(0)
5/8" ODF EBV-1050 Refrigeration & Air Conditioning Ball Valve (13.9 Cv)
Magnifying glass
Hover image to zoom
$56.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Flow Capacity (Cv)
13.9 Cv

Description

–
The Sporlan Ball Valve is a welded body joint that is factory tested to ensure positive leak-free performance. Dual Teflon seals surrounds the polished, brass ball to prevent leakages. There is an internal relief port design that ensures positive shut off of the valve in either flow direction, even during system evacuation. All Ball valves are bi-directional and may be installed in any position.

Features
  • Welded body joint. Factory tested to ensure positive, leak-free performance. Forged brass body construction with extended copper fittings and optional access fittings.
  • Full size ports for unrestricted flow on most sizes 1/4” (6 mm) through 2-1/8” (54 mm).
  • Dual Teflon seals surround the polished, brass ball to prevent leakage. Stem seal and stem washer provide the primary stem seal. Bottom load stem for safety.
  • Stainless steel stop plate ensures fully open to fully closed with a 1/4 turn.
  • Ball internal relief port design ensures positive shut-off in either flow direction, even during system evacuation.
  • All EBV(T) ball valves are bi-directional and may be installed in any position.
  • Full refrigeration service temperature range: -40°F to +325°F (-40°C to +149°C).
  • Design working pressure: 700 psig (49 bar).
  • U.L. Listed File No. SA13413 (SFJQ)

Specs

–
Size:

5/8"

Connection Type:

ODF

Product Type:

Ball Valve

Flow Capacity (Cv):

13.9

Max. Working Pressure:

700 psi

Features:

Bi-Directional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy