Apply to be a TradeMaster!
Main product image of Series 5500-10-12 5/8" ODF x 3/4" Male/Female Self-Sealing Brass Coupling
Magnifying glass
Hover image to zoom

Series 5500-10-12 5/8" ODF x 3/4" Male/Female Self-Sealing Brass Coupling

Brand:
Sporlan
SKU:
5500-10-12
Rating:
(0)
Q&A:
(0)
Series 5500-10-12 5/8" ODF x 3/4" Male/Female Self-Sealing Brass Coupling
Magnifying glass
Hover image to zoom
$80.99 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
5/8" Connection

Description

–
Parker’s 5500 self-sealing brass couplings allow for pre-charging of AC and heat pump systems. The couplings provide for easy maintenance and installation on refrigeration and air conditioning systems. Applications can also include marine refrigeration and air conditioning systems, split refrigeration

Features
  • Self-sealing upon disconnection maintains minimum air inclusion and fluid loss
  • Brass coupling provides corrosion resistance.
  • Final metal-to-metal seal prevents refrigerant loss.
  • Copper-sweat connections provide basic ends for brazing and eliminate the need for flux, simplifying the installation process.
  • Panel mounting options are available for the unique needs of a unit
  • RoHS Compliant

Application
  • Portable split-system air conditioners
  • Split refrigeration systems
  • Marine refrigeration systems
  • Refrigerated dry cleaning systems
  • Beverage systems
  • Compatible with most

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

ODF

Connection Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy