Shop Resideo Sale
Main product image of SA-14UU 1/2" Swivel Nut x Swivel Nut Moisture/Liquid Indicator
Magnifying glass
Hover image to zoom

SA-14UU 1/2" Swivel Nut x Swivel Nut Moisture/Liquid Indicator

Brand:
Sporlan
SKU:
700377
Rating:
(0)
Q&A:
(0)
SA-14UU 1/2" Swivel Nut x Swivel Nut Moisture/Liquid Indicator
Magnifying glass
Hover image to zoom
$118.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Type
Swivel Nut Connection

Description

–
The Sporlan Type See-All moisture liquid indicator combines two functions of moisture and liquid indication into a single economical product. The indicator is a porous filter paper that is sensitive to moisture. A green dark color indicates the refrigerant is dry. A yellow color indicates the refrigerant is wet. The indicator is formulated so that it changes color at the moisture levels generally accepted as the safe operating range. Also, one can see through the sight glass to determine refrigerant is at the proper level in the liquid line to feed the expansion device. Each valve is factory tested to ensure positive leak-free performance.

Key Features and Benefits:
  • One indicator for all refrigerants
  • Reliable and accurately calibrated color change
  • Replaceable indicator element
  • Indicator protected from discoloration and dirt
  • Color changes are easily distinguished and reversible
  • Large full view of sight glass
  • Disassembly for installation is unnecessary
  • Design working pressure for the See-Alls is 650 psi (44.8 bar),

Specs

–
Product Type:

Moisture Indicator

Connection Size:

1/2"

Max Pressure (PSI):

650

Connection Type:

Swivel Nut

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy