Apply to be a TradeMaster!
Main product image of SF-285-F 5/8" SAE Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom

SF-285-F 5/8" SAE Suction Line Filter Drier (28 Cubic Inches)

Brand:
Sporlan
SKU:
800042
Rating:
(0)
Q&A:
(0)
SF-285-F 5/8" SAE Suction Line Filter Drier (28 Cubic Inches)
Magnifying glass
Hover image to zoom
$85.58 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
SAE Connection
Product Highlight: Ton
6.4
Product Highlight: Refrigerant Type
R-22, R-502, R-404A, R-12, R-134A, R-407C, R-507

Description

–
  • CONNECTION SIZE (INCH): 5/8"
  • LENGTH (INCH): 8.78"
  • DIAMETER (INCH): 3"
  • CONNECTION STYLE: SAE
  • ADDITIONAL OPTIONS: Without Pressure Tap
  • NOMINAL CAPACITY RANGE (TON): 6.4
  • FILTER AREA (IN2): 28
  • BYPASS OPTIONS: Yes
  • Reset Attributes

Sporlan Type SF Sealed Suction Filters primary purpose is to provide excellent filtration of solid contaminants in the suction line just ahead of the compressor. The filter will remove solid contaminants in the piping following installation. The filter media used in the Sporlan Suction Filter has sufficient area and depth to provide excellent filtration, and still keeps the pressure drop at a minimum. Each product is factory tested to ensure trouble-free performance.

Markets:
  • Refrigeration
  • Air Conditioning
  • Tranportation

Features/Benefits:
  • Protects the compressor from dirt
  • A relief device opens if the filter plugs to keep pressure drop at a minimum
  • Full flow design for low pressure drop
  • Maximum corrosion resistance
  • UL Listed
  • Copper connections
  • Maximum rated pressure for SF-11, SF-28, and SF-48 models is 400 psi (27.5 bar). For the SF-64 models 500 psi (34.5 bar)

Specs

–
Connection Size:

5/8"

Connection Type:

SAE

Cubic Inches:

27

Ton:

6.4

Refrigerant Type:

R-22

R-502

R-404A

R-12

R-134A

R-407C

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy