Apply to be a TradeMaster!
SER-B 1-1/8" x 3/8" ODF Electric Thermal Expansion Valve w/o Cable (Pack of 12)

SER-B 1-1/8" x 3/8" ODF Electric Thermal Expansion Valve w/o Cable (Pack of 12)

Brand:
Sporlan
SKU:
805418
Rating:
(0)
Q&A:
(0)
SER-B 1-1/8" x 3/8" ODF Electric Thermal Expansion Valve w/o Cable (Pack of 12)
$2,059.48 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
1-1/8"
Product Highlight: Connection Type
ODF Connection

Description

–
Sporlan SER Electric Expansion Valves are electronically controlled, stepper motor driven valves, intended for precise control of liquid refrigerant flow. Featuring high resolution actuator assemblies, these valves provide unmatched control capability across a wide range of applications and loads. These valves are most commonly paired with a Sporlan Superheat Control, Subcool Control, Chiller Control or Interface Board (IB).

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial - Food Storage Units

Features and Benefits:
  • Stepper motor operated for precise control
  • High resolution drive assembly
  • Solenoid tight seating
  • Corrosion resistant materials use throughout
  • Field proven reliability
  • Low power consumption (less than 4 watts)
  • Compatible with HCFC and HFC refrigerants and oils, in addition to subcritcal CO¬2
  • Self-lubricating materials used for long life
  • High linear force output

Applications:
  • Systems with widely varying operating conditions
  • ir Conditioning - Commercial, Chillers

Specs

–
Application:

Air Conditioning

Outlet Size:

3/8"

Inlet Size:

1-1/8"

Connection Type:

ODF

Type:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy