Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Temperature Controllers
Sporlan Temperature Controls
RCS-2M-3K Surface or Air Type Temperature Sensor w/ 6.6 Ft. Cable
Brand:
Sporlan
SKU:
952551
Rating:
(1)
Q&A:
(0)
Hover image to zoom
952551 has been discontinued
Discontinued May 3, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
RCS-2M-3K Surface or Air Type Temperature Sensor w/ 6.6 Ft. Cable
Brand:
Sporlan
SKU:
230545
(0)
Order by
today
, receive 11 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Specs
–
Product Type:
Sensor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3
out of 1 review
3
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Other, less expensive alternatives would be nice
It seems to be my only option in my application. I am disappointed in how quickly they fail in a damp application.
Big Boy
Cleveland, Ohio
7 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video