Apply to be a TradeMaster!
Main product image of Kelvin II Refrigeration EEV Valve Controller
Magnifying glass
Hover image to zoom

Kelvin II Refrigeration EEV Valve Controller

Brand:
Sporlan
SKU:
952567
Rating:
(1)
Q&A:
(0)
Kelvin II Refrigeration EEV Valve Controller
Magnifying glass
Hover image to zoom
$914.53 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC/VDC

Description

–
  • APPLICATION: Commercial HVAC - Evaporator / Refrigerated Display Cases / Cold Rooms / Environmental Chambers / Specialty Applications
  • SIGNAL OUTPUT: Relay: 100-240 VAC , 3A ind/250 V, 22-28 VDC, 250 mA Digital Output with Ground (Not Currently Used)
  • SIGNAL INPUT: Digital: 0-5 VDC Maximum Range (Interface to Dry Contact or Open Collector), Analog: 4 Temperature Sensors- 2 Kohm (*3 Kohm Optional), 1 Pressure Transducer .5-4.5 VR
  • CONTROLLER TYPE: Stand Alone Controller- With Display
  • INPUT VOLTAGE (VAC): 20-26 VAC
  • INPUT VOLTAGE (VDC): 22-26.6 VDC; Class II Input
  • COMMUNICATION PORT: RS 485, Modbus
  • INDICATOR TYPE: LED- Red, Power
  • PRESSURE RANGE (PSIG): N/A
  • DISPLAY TYPE: Digital LED- Red, 7 Segment, 4 Digit
  • WIRING: Screw Terminal
  • MINIMUM WORKING TEMPERATURE (F): N/A
  • OPERATING HUMIDITY: 0-95% Relative Humidity (Non- Condensing)
  • NUMBER OF OUTPUTS: 2
  • NUMBER OF INPUTS: 5
  • MOUNTING: DIN Rail- EN 50 022
  • MINIMUM OPERATING TEMPERATURE (F): -40°
  • MAXIMUM OPERATING TEMPERATURE (F): 158°
  • LENGTH (INCH): N/A
  • KEYPAD/USER INTERFACE OPTION: Optical Encoder (SELECT knob)
  • ENCLOSURE: PC- Light Gray

The Superheat control provides true pressure/temperature superheat control via EEV utilizing Sporlan’s unique control algorithms, while the subcool control replaces mechanical subcooling that combines liquid temperature control and minimum superheat control. The temperature and pressure controls allow precise control of air temperature and pressure using electric valves (SDR and CDS).

The Kelvin II controller line boasts both integrated and remote display options, Modbus® (via RS485) networking, Auto PID and simple setup and operation.

Features:
Superheat Control
  • True pressure / temperature stand-alone superheat controller via EEV control
  • Remote access via Modbus
  • Pumpdown mode via dry contact input
  • Manual valve positioning
  • Energy efficient system operation though more accurate valve control
  • One dial for setting all parameters
  • Optional room temperature control
  • 4-digit / 7-segment LED display (“SD” model)
  • OEM version available without display (“s” model)
  • Optional remote display unit
  • Optional display networking for 2-valve control
  • Evaporator outlet temperature input
  • Room temperature input
  • One pressure input
  • One digital input (for external switch or relay)
  • One auxiliary temperature input

Specs

–
Application:

Pressure Control

Temperature Control

Voltage:

24 VAC/VDC

Wiring:

Screw Terminals

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house is a great source for this

great product great service
CFM
illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy