Apply to be a TradeMaster!
Main product image of Sahara Series 3/8" Bi-Flow Liquid Line Filter-Drier (3SSBF3S)
Magnifying glass
Hover image to zoom

Sahara Series 3/8" Bi-Flow Liquid Line Filter-Drier (3SSBF3S)

Brand:
Sporlan
SKU:
B183SA
Rating:
(1)
Q&A:
(0)
Sahara Series 3/8" Bi-Flow Liquid Line Filter-Drier (3SSBF3S)
Magnifying glass
Hover image to zoom
$29.01 each
In Stock
In Stock
Get 11 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Refrigerant Type
R-410A

Description

–
Product Features
  • High capacity solid core design for excellent moisture and acid protection in AC and heat pump systems
  • High filtration capacity for solid debris protection
  • Unique, compact shape minimizes pressure drop and reduces refrigerant requirements
  • Solid copper fittings for easy brazing
  • High performance epoxy powder paint for excellent corrosion protection
  • Minimal free internal volume reduces refrigerant filling needs
  • UL Recognized component (File SA1756, cURus)

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

bad description

the items I received look nothing like the photos what I got was black sporlan filter dryers you should update your item description photos to match the part numbers and remove the unique design part nothing wrong with the parts I got as there good dryers but I don't like getting parts that don't match the pix
davco
bloomington in
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy