Apply to be a TradeMaster!
Main product image of Refrigeration Controller for Low Temperatures (115 VAC)
Magnifying glass
Hover image to zoom

Refrigeration Controller for Low Temperatures (115 VAC)

Brand:
Sporlan
SKU:
PSK223N5EXBS
Rating:
(0)
Q&A:
(0)
Refrigeration Controller for Low Temperatures (115 VAC)
Magnifying glass
Hover image to zoom
$295.14 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Please note: Image may not represent actual product.

Features and Specifications
  • TYPE: Digital Thermostat
  • APPLICATION: Low Temp 1/3 HP
  • CONNECTION: Extractable Terminal Blocks
  • SIGNAL OUTPUT: 3 Relays: Compressor Relay- 8 Res. A @250 VAC, 2 FLA, 12 LRA (NO Contact), Defrost Relay- 8 Res. A @250 VAC, 2 FLA, 12 LRA (Change- Over Contact), Evaporator Fan Relay- 5 Res. A @250 VAC (NO Contact)
  • SIGNAL INPUT: 1 (Multi- Purpose / Door Switch) for NO/NC Contact (5v, 1 mA)
  • INPUT VOLTAGE (VAC): 120 VAC
  • COMMUNICATION PORT: Serial Port
  • INDICATOR TYPE: Alarm Buzzer
  • SENSOR TYPE: 2 (Cabinet Probe and Evaporator Probe) for PTC/ NTC Probes
  • DISPLAY TYPE: Digital LED
  • MINIMUM WORKING TEMPERATURE (F): 32°
  • OPERATING HUMIDITY: 10%-90% Relative Humidy (Without Condensate)
  • MAXIMUM WORKING TEMPERATURE (F): 131°
  • DEGREE OF PROTECTION (IP): 65

Specs

–
Product Type:

Temperature Control

Application:

Low Temp Refrigeration

Refrigeration

Temperature Control

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy