Apply to be a TradeMaster!
Main product image of Refrigeration Controller for Medium Temperatures (30A Compressor, 115 VAC)
Magnifying glass
Hover image to zoom

Refrigeration Controller for Medium Temperatures (30A Compressor, 115 VAC)

Brand:
Sporlan
SKU:
PSK231N5EXBS
Rating:
(0)
Q&A:
(0)
Refrigeration Controller for Medium Temperatures (30A Compressor, 115 VAC)
Magnifying glass
Hover image to zoom
$404.77 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Overview
With a high capacity compressor relay, the PSK231 offers a digital controller solution for large compressor (up to 2 HP) open and closed refrigeration units. The PSK231 also provides increased functionality with the multifunction input – which can be configured for a door switch, an evaporator temperature sensor (for temperature terminated defrost), a condenser temperature sensor (for condenser overheat alarm and compressor lock-out) or to trigger energy saving mode. Other features include temperature alarms and easy setup with the optional programming key.

Features
  • The PSK231 controller manages medium temperature refrigeration units by controlling a compressor and sensing temperature
  • Single digital output (relay): 30A compressor, 1HP @ 120VAC, 2HP @ 230VAC
  • Alarm buzzer and TTL serial port (RS485 Modbus)
  • 1 NTC/PTC temperature sensor input
  • 1 multipurpose input (configure as switch or temperature sensor)
  • IP65 front panel protection
  • 3-1/2 digit display shows decimal point values (in Celsius mode) at -10.0° and below
  • Easy to understand multicolor display icons
  • Front bezel size: 2.95” x 1.3” (75 x 33 mm)
  • Panel cut out: 2.79” x 1.14” (71 x 29 mm)
  • Power supply: (N5) 120VAC 50/60 Hz, (N7) 230VAC 50/60 Hz
Specifications
  • TYPE: Digital Thermostat
  • APPLICATION: Medium Temp 1 HP
  • CONNECTION: Extractable Terminal Blocks (Power Supply, Inputs and Output), 6 Pole Connector (Serial Port)
  • SIGNAL OUTPUT: 1 Relay: Compressor Relay- 30 Res. A @250 VAC, 12 FLA, 72 LRA (NO Contact)
  • SIGNAL INPUT: 1 (Multi- Purpose / Door Switch) for NO/NC Contact (Free of Voltage, 5 V 1 mA) also Configurable for Measure Input (Evaporator or Condenser Probe, for PTC, NTC Probes)
  • INPUT VOLTAGE (VAC): 115 VAC
  • COMMUNICATION PORT: Serial Port
  • INDICATOR TYPE: Alarm Buzzer
  • SENSOR TYPE: 1 (Cabinet Probe) for PTC/NTC Probes
  • DISPLAY TYPE: Digital LED
  • MINIMUM WORKING TEMPERATURE (F): 32°
  • OPERATING HUMIDITY: 10%-90% Relative Humidy (Without Condensate)
  • MAXIMUM WORKING TEMPERATURE (F): 131°
  • DEGREE OF PROTECTION (IP): 65

Specs

–
Product Type:

Temperature Control

Application:

Refrigeration

Temperature Control

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy