Apply to be a TradeMaster!
Main product image of 3 Pole, 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 30 Amp, 120V Contactor

Brand:
Square D
SKU:
8910DPA33V02
Rating:
(5)
Q&A:
(0)
3 Pole, 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom
$99.77 each
In Stock
In Stock
Get 33 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Specs

Product Type:

Magnetic Contactor

Voltage:

120v

Amperage:

30

Poles:

3

Position:

Normally Open

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3 Pole, 60 Amp, 208/240V Contactor
SKU: 8910DPA63V09
Square D

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Almost Exact Replacement

Had to replace a few 25 amp contactors for a large condensing unit. I wanted to get the same footprint and couldn't find the 25 amp contactors. These 30 amp contactors worked perfectly. Square D pricing has always been higher than most but they are of better quality in my opinion.
Hays
Macon, GA
3 years ago
Was this review helpful to you?

Perfect

Part was correct.
DG
SF.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product pricing has increased drastically....

Great service, quality and delivery. Primary concern is the huge increase in pricing for this product by over 100% in the past year. Seems like taking advantage of consumers with "covid pricing".
Home Consumer
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product
garyvp
brooklyn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Square D Thingamajig

I'm not an electrician but had to deal with my kid's Buford Mechanical Roping Steer which stopped working. After much head scratching, determined to replace the Square D direct control. (240 v) The Supply House picture and parts description were good matches and helped me compare the really old dusty original to the new updated version. So, I replaced it and now the Steer works! For grins--go see a video of it on YouTube--"Johnson Bros Buford Mechanical Steer". Thanks, Supply House. My DIY project got done!
Todd J
Phoenix, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy