Apply to be a TradeMaster!
Main product image of 3 Pole, 60 Amp, 208/240V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 60 Amp, 208/240V Contactor

Brand:
Square D
SKU:
8910DPA63V09
Rating:
(3)
Q&A:
(1)
3 Pole, 60 Amp, 208/240V Contactor
Magnifying glass
Hover image to zoom
$220.80 each
In Stock
In Stock
Get 9 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/240V
Product Highlight: Amperage
60 Amps

Specs

Voltage:

208/240V

Amperage:

60

Poles:

3

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly as expected

Motor controlling relay for grain dryer. Exact replacement. Functions as expected. Great price and excellent availability with extremely fast shipping.
SAM
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Use a lot of these for grain dyer fans and grain handling equipment. Great price, quick shipping.
Electro
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wioll definitly buy again

Great service. Quick delivery. Good price.
ESP
Delcambre, LA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the voltage of the magnetic coil?

Asked by teddy the toad 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The control coil is 208/240v.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy