Apply to be a TradeMaster!
Main product image of 3 Pole, 40 Amp, 24V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 40 Amp, 24V Contactor

Brand:
Square D
SKU:
8910DPA43V14
Rating:
(2)
Q&A:
(0)
3 Pole, 40 Amp, 24V Contactor
Magnifying glass
Hover image to zoom
$109.79 each
In Stock
In Stock
Get 20 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Specs

Voltage:

24V

Amperage:

40

Poles:

3

Product Type:

Magnetic Contactor

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
Product Type
CURRENT ITEM
Product Image of 3 Pole, 40 Amp, 24V Contactor
3 Pole, 40 Amp, 24V Contactor
SKU: 8910DPA43V14
(2)
24V
40
3
Magnetic Contactor
3 Pole Contactor w/ Lugs (24V, 40 Amp), SFCTR3P40A24VL
SKU: SFCTR3P40A24VL
24V
40
3
Contactor

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

When i need parts, I will not hesitate to order again!

Exact match to what we needed, and it works great.
Ken
Creston, IA.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 Pole, 40 Amp, 24V Contactor

They look OK, haven't installed them yet. Very fast delivery !!
Sonny
Richmond ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy