Apply to be a TradeMaster!
Main product image of 3 Pole, 40 Amp, 208-240V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 40 Amp, 208-240V Contactor

Brand:
Square D
SKU:
8910DPA43V09
Rating:
(3)
Q&A:
(0)
3 Pole, 40 Amp, 208-240V Contactor
Magnifying glass
Hover image to zoom
$91.37 each
In Stock
In Stock
Get 13 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
40 Amps

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Specs

–
Voltage:

208/240V

Amperage:

40

Poles:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Amperage
Poles
Product Type
CURRENT ITEM
Product Image of 3 Pole, 40 Amp, 208-240V Contactor
3 Pole, 40 Amp, 208-240V Contactor
SKU: 8910DPA43V09
(3)
208/240V
40
3
Magnetic Contactor
208/240V
208V
240v
40
3
Contactor

You May Also Need

3 Pole, 40 Amp, 24V Contactor
SKU: 8910DPA43V14
Square D

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Works well in our machines.
ShopForeman
Goodlettsville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping great price

To fix a motor
Owner
Greenville, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, Great service

Great , Great, Great ! Quality, price , service what else can be said about supplyhouse . You will not be disappointed with this company.
Don Douglas
Troy Mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy