Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
Pressure Controls
Telemecanique (Square D) Pressure Switches
Air Compressor Pressure Switch, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI
Brand:
Square D
SKU:
9013FHG19J27
Rating:
(0)
Q&A:
(0)
Hover image to zoom
9013FHG19J27 has been discontinued
Discontinued August 31, 2023
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Submittal Sheet
Install Instructions
Brochure
Submittal Sheet
Install Instructions
Suggested Alternative:
Air Compressor Pressure Switch w/ 2 Way Valve, 1/4" NPT Port, 70-150 PSI, Off at 30 PSI
Brand:
Telemecanique (Square D)
SKU:
9013FHG19J99
(0)
Backorder
Get it
Tue, Aug 25 - Wed, Sep 23
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
150 MAX PSI
70 PSI
Male Threaded Connection
1/4" Connection
Description
–
Air Compressor Pressure Switch, 1/4" NPT Port, 70-150 PSI, Off at 100 PSI
Fluid Connection - 1/4" NPT
Off at 100 psi
Differential Pressure - 30 psi
HP @ 3 Phase - 480V: 1
Contact Form: DPST
Item: Pressure Switch
NEMA Rating: 1
Action: Standard
Application: Air Compressor
Unloader: No
HP @ 3 Phase - 240V: 3
HP @ 1 Phase - 240V: 2
Hide Description
Specs
–
Pressure On/Off Setting (PSI):
70/100
Switch:
DPST
Pressure Range:
40 to 150 psi
Pressure Differential:
30 psi
Connection Size:
1/4"
Connection Type:
Male Threaded
Max Pressure (PSI):
150
Min Pressure (PSI):
70
Differential (PSI):
30
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video