Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
Pressure Controls
Telemecanique (Square D) Pressure Switches
Water Pump Pressure Switch, 5/21 PSI, DPST
Brand:
Square D
SKU:
9013FSG2J15
Rating:
(0)
Q&A:
(0)
Hover image to zoom
9013FSG2J15 has been discontinued
Discontinued January 16, 2023
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
Direct Replacement:
Water Pump Pressure Switch, 20/40 PSI, DPST
Brand:
Telemecanique (Square D)
SKU:
9013FSG2J20
(5)
Order by
today
, receive 81 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
21 MAX PSI
5 PSI
Description
–
Features:
Pressure sensor type: Electromechanical pressure switch
Controlled fluid: Fresh water -22…257 °F (-30…125 °C))
Adjustable range on rising pressure: 20…65 psi (137.90…448.16 kPa)
Approximate adjustable differential: 15…30 psi (103.42…206.84 kPa)
Destruction pressure: 220 psi (1516.85 kPa)
Pressure actuator: Diaphragm
Pressure switch type of operation: Regulation between 2 thresholds
Scale type: Adjustable differential
Setting: Internal
Local display: Without
Contacts type and composition: 2 NC, snap action, DPST-DB, Form YY
Cable entry number: 2 0.88 in (22.35 mm) cable entries with 0.84 in across flats UL 508
Electrical connection: Screw-clamp terminals 10 AWG; Screw-clamp terminals 5.261 mm2
Fluid connection type: 0.25 inch NPSF internal UL 508
Short-circuit protection: 20 A cartridge fuse gG
Materials in contact with fluid: Zinc plated steel or equivalent flange; Nitrile (Buna-N) or equivalent rubber diaphragm
Material: Polypropylene Cover; Noryl thermoplastic resin or equivalent Cover
Operating position: Any position
Motor Power kW: 1.5 kW 2 hp)230 V AC, 1 phase 1.1 kW 1.5 hp)115 V AC, 1 phase 1.5 kW 2 hp)115 V AC, 3 phase 2.2 kW 3 hp)230 V AC, 3 phase 0.75 kW 1 hp)460 V AC, 3 phase 0.75 kW 1 hp)575 V AC, 3 phase
Electrical durability: 100000 cycles 10 cyc/mn
Mechanical Durability: 300000 cycles
Terminal Block Type: 4 Terminals
Maximum Operating Rate: 10 cyc/mn
Hide Description
Specs
–
Pressure On/Off Setting (PSI):
30/50
Switch:
DPST
Pressure Range:
20-65 psi
Pressure Differential:
15 to 30 psi
Min Pressure (PSI):
5
Max Pressure (PSI):
21
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video