Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 20/40 PSI, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 20/40 PSI, DPST

SKU:
9013FSG2J20
Rating:
(5)
Q&A:
(0)
Water Pump Pressure Switch, 20/40 PSI, DPST
Magnifying glass
Hover image to zoom
$25.67 each
In Stock
In Stock
Get 65 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
40 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Rugged, robust construction provides a long life and provides years of uninterrupted, worry-free service
  • Feature drift proof cut-in and cut-out settings
  • It has visible vertical contacts, easy to inspect without removal
  • An extra strong frame that resists distortion when mounting the switch to a compressor
  • Designed for the direct control of motors in pump applications
  • Environmental performance of the product
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating10A @ 575V


Specs

–
Max Pressure (PSI):

40

Min Pressure (PSI):

20

Pressure On/Off Setting (PSI):

40/60

Switch:

DPST

Pressure Range:

5 to 21 psi

Pressure Differential:

15 to 30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Pump Pressure Switch, 30/50 PSI, DPST
SKU: 9013FSG2J21
Telemecanique (Square D)

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Not what they used to be.

Supply House does a great job! However, the quality of the pressure switches is not what it was 20 years ago. They do not last as long as they used to but they run well!
Adam
Bowling Green, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Nice when what you ordered you get a working part Quick delivery as always
Rman
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Pairs well with the wellXtrol WX-101
Retired Plumber
Southwest, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right product im looking for

Excellent customer service, very pleasant to talk to.very fast shipping
Ed
Addison Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product again and again

Supply House is great about having exact quantities on their site and fast to ship product.
Cosmos
Bowling Green, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy