Apply to be a TradeMaster!
Main product image of Altivar 212 Variable Speed Drive, 5.5kW, 3 PH (240V, 7.5 HP)
Magnifying glass
Hover image to zoom

Altivar 212 Variable Speed Drive, 5.5kW, 3 PH (240V, 7.5 HP)

Brand:
Square D
SKU:
ATV212HU55M3X
Rating:
(0)
Q&A:
(0)
Altivar 212 Variable Speed Drive, 5.5kW, 3 PH (240V, 7.5 HP)
Magnifying glass
Hover image to zoom
ATV212HU55M3X has been discontinued
Discontinued February 16, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Altivar 212 Variable Speed Drive, 18.5kW, 3 PH (240V, 25 HP)
Brand:
Square D
SKU:ATV212HD18M3X
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Horse Power
7.5 HP

Description

–
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21. It works at a rated power up to 5.5kW / 7.5hp and a rated voltage from 200V to 240V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 6.1kg and its dimensions are, 180mm wide, 232mm high, 170mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified.

Specs

–
Voltage:

240v

Horse Power:

7.5

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm