Apply to be a TradeMaster!
Main product image of Manual Motor Starter, Button, 9-14A, 1P
Magnifying glass
Hover image to zoom

Manual Motor Starter, Button, 9-14A, 1P

Brand:
Square D
SKU:
GV2ME16
Rating:
(0)
Q&A:
(0)
Manual Motor Starter, Button, 9-14A, 1P
Magnifying glass
Hover image to zoom
$194.10 each
In Stock
In Stock
Get 3 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
600V

Description

IEC Manual Starter Pushbutton Type. 9.0-14.0 A, 600V Max. UL Listed, CSA and CE Certified. Conforms to IEC standards.

Specifications:
  • Item: Manual Motor Starter
  • Description/Special Features: Single Unit, Melting Alloy Thermal Overload
  • Operator: Push Button
  • Enclosure NEMA Rating: No Enclosure
  • Height: 3.5"
  • Width: 1.75"
  • Depth: 2.6"
  • Max. Voltage: 600VAC
  • HP @ 3 Phase - 575V: 10
  • HP @ 3 Phase - 460-575V: 10
  • HP @ 3 Phase - 240V: 3
  • HP @ 1 Phase - 230V: 2
  • HP @ 1 Phase - 120V: 3/4
  • HP @ 3 Phase - 480V: 10
  • Pilot Light: No
  • Phase Loss Sensitivity: No
  • Standards: UL, CSA
  • Number of Poles: 3
  • Overload Relay Amp Setting: 9 to 14A
  • Amps AC: 9 to 14 HP @ 3 Phase - 208V: 3

Specs

Product Type:

Starter

Voltage:

600V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy