Apply to be a TradeMaster!
Main product image of TeSys GV2 Manual Starter and Protector w/ Push Buttons and Screw Clamp Terminals (13-18A, 690V, 3P)
Magnifying glass
Hover image to zoom

TeSys GV2 Manual Starter and Protector w/ Push Buttons and Screw Clamp Terminals (13-18A, 690V, 3P)

Brand:
Square D
SKU:
GV2ME20
Rating:
(0)
Q&A:
(0)
TeSys GV2 Manual Starter and Protector w/ Push Buttons and Screw Clamp Terminals (13-18A, 690V, 3P)
Magnifying glass
Hover image to zoom
$282.64 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys GV2 Manual Starter and Thermal Magnetic Circuit Protector w/ Push Buttons and Screw Clamp Terminals (13-18A, 690V, 3P)

Specifications:
  • Range: TeSys
  • Product Name: TeSys GV2
  • Device Application: Motor
  • Trip Unit Technology: Thermal-Magnetic
  • Poles: 3
  • Network Type: AC
  • Utilisation Category: AC-3 IEC 60947-4-1, Category A IEC 60947-2
  • Network Frequency: 50/60 Hz IEC 60947-4-1
  • Fixing Mode: 35 mm Symmetrical DIN Rail Clipped, Panel Screwed with Adaptor Plate)
  • Operating Position: Any Position
  • Motor Power: 7.5 kW 400/415 V AC 50/60 Hz, 9 kW 500 V AC 50/60 Hz, 15 kW 690 V AC 50/60 Hz
  • Breaking Capacity: 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2, 3 kA Icu 690 V AC 50/60 Hz IEC 60947-2, 15 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2, 8 kA Icu 440 V AC 50/60 Hz IEC 60947-2, 6 kA Icu 500 V AC 50/60 Hz IEC 60947-2
  • [Ics] Rated Service Short-Circuit Breaking Capacity: 100 % 230/240 V AC 50/60 Hz IEC 60947-2, 75 % 690 V AC 50/60 Hz IEC 60947-2, 75 % 500 V AC 50/60 Hz IEC 60947-2, 50 % 400/415 V AC 50/60 Hz IEC 60947-2, 50 % 440 V AC 50/60 Hz IEC 60947-2
  • Control Type: Push-Button
  • Line Rated Current: 18 A
  • Thermal Protection Adjustment Range: 13…18 A
  • Magnetic Tripping Current: 223 A
  • [Ue] Rated Operational Voltage: 690 V AC 50/60 Hz IEC 60947-2
  • [Ui] Rated Insulation Voltage: 690 V AC 50/60 Hz IEC 60947-2
  • [Ith] Conventional Free Air Thermal Current: 18 A IEC 60947-4-1
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-2
  • Power Dissipation Per Pole: 2.5 W
  • Mechanical Durability: 100000 cycles
  • Electrical Durability: 100000 cycles AC-3 440 V
  • Maximum Operating Rate: 25 cyc/h
  • Rated Duty: Continuous IEC 60947-4-1
  • Connections - Terminals: Screw Clamp Terminals 2 0.00…0.01 in² (1…6 mm²) Solid, Screw Clamp Terminals 2 0.00…0.01 in² (1.5…6 mm²) Flexible without Cable End, Screw Clamp Terminals 2 0.00…0.01 in² (1…4 mm²) Flexible with Cable End
  • Tightening Torque: 15.05 lbf.in (1.7 N.m) Screw Clamp Terminals
  • Suitability for Isolation: Yes IEC 60947-1
  • Phase Failure Sensitivity: Yes IEC 60947-4-1
  • Ambient Air Temperature for Operation: -4…140 °F (-20…60 °C)
  • Ambient Air Temperature for Storage: -40…176 °F (-40…80 °C)
  • Fire Resistance: 1760 °F (960 °C) IEC 60695-2-1
  • Operating Altitude: 6561.68 ft (2000 m)
  • Warranty: 18 Months

Specs

–
Product Type:

Starter

Protector

Type:

Manual

Control:

Push Button

Voltage:

690v

Poles:

3

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy