Apply to be a TradeMaster!
Main product image of Homeline Single Pole 20A Tandem Miniature Circuit Breaker
Magnifying glass
Hover image to zoom

Homeline Single Pole 20A Tandem Miniature Circuit Breaker

Brand:
Square D
SKU:
HOMT2020
Rating:
(1)
Q&A:
(0)
Homeline Single Pole 20A Tandem Miniature Circuit Breaker
Magnifying glass
Hover image to zoom
$43.68 each
In Stock
In Stock
Get 16 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
The Square D by Schneider Electric Homeline Single-Pole Tandem Circuit Breaker consists of (2) single-pole, 20 Amp breakers in 1 pole space. It is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.
  • Plug-on design, easy to install
  • Compatible with Homeline load centers and CSED devices
  • 120/240-Volt AC
  • 10,000 AIR
  • Limited lifetime warranty

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Homeline 2 Pole Miniature Circuit Breaker (120/240V, 60A)
SKU: HOM260
Square D

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Needed some extra space in my panel for a 2 pole 30 amp breaker. Order a couple of these to create the space. As always supply house had them to me fast. They installed easily and work perfectly.
Honeydew Man
New Hope, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy