Apply to be a TradeMaster!
Main product image of 7-1/2 HP Contactor, 3P, 80A (120V)
Magnifying glass
Hover image to zoom

7-1/2 HP Contactor, 3P, 80A (120V)

Brand:
Square D
SKU:
LC1D80G7
Rating:
(0)
Q&A:
(0)
7-1/2 HP Contactor, 3P, 80A (120V)
Magnifying glass
Hover image to zoom
$447.85 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
80 Amps
Product Highlight: Horse Power
7-1/2 HP

Description

–
7-1/2 HP Contactor, 3P, 80A (120V)

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Amperage:

80

Horse Power:

7-1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy