Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, 63/80A
Magnifying glass
Hover image to zoom

Thermal Overload Relay, 63/80A

Brand:
Square D
SKU:
LRD3363
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, 63/80A
Magnifying glass
Hover image to zoom
$160.40 each
In Stock
In Stock
Get 3 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
80 Amps

Description

Schneider Electric / Square D TeSys® 1-Phase Overload relay has a temperature trip rating of 63 - 80 Amps and voltage rating of 600 VAC. It has a thermal trip setting range of 63 - 80 Amps with an adjustable current range. It is suitable for use with TeSys D contactor and direct mounting to LC1 with everlink termination D65A - D80A. Contractor and overload relay are combined to form a complete motor starter. Bimetal overload relay is ambient temperature compensated and class 10 thermal overload relay includes a differential mechanism for high sensitivity to phase loss condition. Power/control wire accommodates of size 0 - 10 AWG and 12 - 18 AWG. Relay is equipped to feature lockable, sealable, manual/auto reset and test trip. It is suitable for industrial motor control applications. Relay meets UL, CSA and IEC standards. s.

Features:
  • UNSPSC: 39122330
  • Frequency Rating: 400 Hz
  • Phase: 1
  • Connection: Screw Clamp Terminal
  • Conductor Size: 12-18 AWG
  • Degree Of Protection: P2x Conforming To VDE 0106
  • Mounting: Direct
  • Item: Thermal Overload Relay
  • Load Rating: 63 to 80 Amp
  • Amperage Rating: 80 Amp
  • Voltage Rating: 600 Volt
  • Type: Bi-Metallic
  • Trip Class: 10
  • Features: Differential
  • Number of Poles: 3
  • Height: 4.84"
  • Depth: 4.76"
  • Width: 2.95"
  • Standards: UL, CSA, ATEX D 94/9/CE, GOST, IEC 60947-1

***Note: Image may not be exact representation of item.***

Specs

Amperage:

80

Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy